24in Oak Wood Rolling Bar Cart With Wine Storage
- Mfr # 470338
- Zoro # G823439862
product price:Â
$
99.99
/ea
Key Features
Wine Storage
Yes
Finish
Natural
Bar Cart Frame Material
Manufactured Wood
Assembly
Full Assembly Needed
Outside Length
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 470338
- Zoro #
- G823439862
- UPC #
- -
- Country of Origin
- China
- Wine Storage
- Yes
- Finish
- Natural
- Bar Cart Frame Material
- Manufactured Wood
- Assembly
- Full Assembly Needed
- Item
- Bar Carts and Servers
- Holds Number of Wine Bottles
- 3
- Caster Material
- Manufactured Wood
- Purposeful Distressing Type
- No Distressing
- Style
- Traditional
- Upholstered
- No
- Bar Cart Cabinets
- No
- Locking Wheels
- Yes
- Includes
- Yes
- Shape
- Rectangular
- Color
- Oak
Dimensions
- Outside Length
- 23.5 in
- Outside Width
- 23.5 in
- Overall Depth
- 15 in
Description
The 24-inch oak wood rolling bar cart with wine storage is the perfect addition to elevate your entertaining experience. Crafted from durable manufactured wood, This rectangular with a rounded edge design complements a variety of decors while offering a classic traditional style. The rich oak color adds warmth and sophistication to any space. This versatile bar cart features a convenient wheel system, allowing for easy mobility whenever you need it and has a bottom shelf that gives two-tiers of storage and display space. With dedicated wine storage, it can hold up to three bottles, ensuring your favorite selections are always within reach. 23.5-inch h x 23.5-inch w x 15-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.