Brown and Black Solid Wood and Metal Backless Adjustable Height Swivel Bar Chair

  • Mfr # 554617

  • Zoro # G122810645


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Full Assembly Needed
Shape
Round
Seat Style
Round
Bar Chair Type
Adjustable Height
Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
554617
Zoro #
G122810645
UPC #
-
Country of Origin
India

Dimensions

Depth
15 in
Length
24 in
Width
15 in

Details

Assembly Required
Full Assembly Needed
Shape
Round
Seat Style
Round
Bar Chair Type
Adjustable Height
Color
Black
Capacity
250 lb
Material
Metal
Finish
Natural
Item
Bar Chairs
Number of Stools Included
1

Description

Comfortable enough to sit in for awhile, this brown and black solid wood and metal backless adjustable height swivel bar chair will transcend the look of your room. The brown solid acacia wood seat of this stool is a nice contrast to the high quality, black metal of the base. The round shape of the seat combines with a backless design to give this chair a comfortable and fashionable modern industrial look. 24.00-inch h x 15.00-inch w x 15.00-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.