Shop HOMEROOTS
See all product information
Create Account
Set of Two 32" Black Faux Leather And Steel Swivel Low Back Adjustable Height Bar Chairs
- Mfr # 524973
- Zoro # G422351169
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Height
41.9 in
Application Type
Yes
Depth
21.46 in
Color
Black
Width
19.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 524973
- Zoro #
- G422351169
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 41.9 in
- Depth
- 21.46 in
- Width
- 19.88 in
Details
- Item
- Bar Chair
- Application Type
- Yes
- Color
- Black
- Assembly Required
- Partial Assembly Needed
Description
With this set of two 42" black faux leather swivel low back adjustable height bar chairs with footrest you can add design and extra seating to your space. A sleek black monotone color gives this steel and faux leather stool a fresh and updated look. Not only good looking and stylish, this chair features a bucket shaped seat and a low back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 41.7" H x 18.11" W x 18.7" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.