Zoro Homepage

Brown Cylinder Metal Dimmable Chandelier

  • Mfr # 635749

  • Zoro # G122370118


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Height
28.5 in
Length
13.5 in
Color
Brown
Assembly Required
No Assembly Needed
Width
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635749
Zoro #
G122370118
UPC #
-
Country of Origin
China

Dimensions

Height
28.5 in
Length
13.5 in
Width
13.5 in

Details

Item
Chandelier
Color
Brown
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Illuminate your home in style with this brown cylinder metal dimmable chandelier. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. The sleek cylinder design harmoniously blends with transitional decor to elevate your space. Crafted from durable metal, it offers both elegance and functionality. This chandelier is compatible with sloped ceilings and features an adjustable hanging length for versatility. A stylish coat paint distressing adds a unique touch, while the included canopy ensures seamless installation. 28.5-inch h x 13.5-inch w x 13.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.