Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Leather L Shaped Two Piece Corner Sectional
- Mfr # 366202
- Zoro # G923438352
product price:Â
$
4,279.99
/ea
Key Features
Depth
94 in
Material
Solid and Manufactured Wood
Capacity
3
Shape
L Shaped
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366202
- Zoro #
- G923438352
- UPC #
- -
- Country of Origin
- China
- Material
- Solid and Manufactured Wood
- Item
- Sectionals
- Capacity
- 3
- Shape
- L Shaped
- Finish
- Natural
- Assembly Required
- Full Assembly Needed
- Number of Pieces
- 2
- Style
- Modern
- Color
- Silver
- Sectional Type
- Corner Sectional
- Recline
- No
- Upholstery Material
- Leather
- Upholstery Color
- Brown
- Sectional Design
- Stationary
- Sectional Orientation
- Right Hand Facing
Dimensions
- Depth
- 94 in
- Width
- 124 in
- Length
- 36 in
Description
Superior construction from fabulously soft and high-grade leather gives this brown leather l shaped two piece corner sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.