Modern Chocolate Brown Floor Pillow Modular Sectional Sofa
- Mfr # 473575
- Zoro # G923438710
product price:Â
$
4,279.99
/ea
Key Features
Sectional Orientation
Reversible
Assembly Required
Full Assembly Needed
Width
135 in
Depth
135 in
Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473575
- Zoro #
- G923438710
- UPC #
- -
- Country of Origin
- China
- Sectional Orientation
- Reversible
- Assembly Required
- Full Assembly Needed
- Color
- Black
- Material
- Solid Wood
- Finish
- Matte
- Upholstery Material
- 100% Polyester
- Sectional Design
- Modular
- Sectional Type
- Corner Sectional
- Upholstery Color
- Brown
- Shape
- L Shaped
- Number of Pieces
- 5
- Item
- Sectionals
- Capacity
- 5
Dimensions
- Width
- 135 in
- Depth
- 135 in
- Length
- 34 in
Description
Enjoy full modular flexibilty and and fun functionality with this Modern Chocolate Brown Floor Pillow Modular Sectional Sofa. The possibilities are virtually endless with this unique and comfy seating option. Upholstered in super hardy warm chocolate brown, waterproof and stain resistant polyester, the cushions are made with high end super density foam to hold their loft and cushiony softness for years to come. This fun sofa set includes three armless one seater cushions, a corner seat cushion, four backrests and and ottoman, all of which can be mixed and matched to arrange a myriad of seating configurations. 34in x 135in x 135in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.