Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Brown Wood King Bed Frame
- Mfr # 486184
- Zoro # G222893241
product price:Â
$
1,470.99
/ea
Key Features
Color
Brown
Material
Wood
Slat Kit Included
Yes
Tufted
No
Upholstered
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 486184
- Zoro #
- G222893241
- UPC #
- -
- Country of Origin
- Malaysia
- Color
- Brown
- Material
- Wood
- Slat Kit Included
- Yes
- Tufted
- No
- Upholstered
- No
- Box Spring Required
- No
- Item
- Standard Beds
- Mattress Included
- No
- Shape
- Rectangular
- Capacity
- 440 lb
- Assembly Required
- Full Assembly Needed
- Box Spring Included
- No
- Finish
- Natural
- Nailhead Trim
- No
Dimensions
- Width (In.)
- 83 in
- Depth
- 83 in
- Size
- King
- Length (In.)
- 42 in
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this brown wood king bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 42.00-inch h x 83.00-inch w x 83.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.