Shop HOMEROOTS
See all product information
Create Account
Brushed Silver Aluminum Wall Sconce
- Mfr # 398464
- Zoro # G323525768
product price:Â
$
94.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
8 in
Length
8-1/4 in
Height
8-1/2 in
Fixture Housing Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398464
- Zoro #
- G323525768
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 8 in
- Length
- 8-1/4 in
- Height
- 8-1/2 in
Details
- Assembly Required
- No Assembly Needed
- Fixture Housing Color
- Black
- Item
- Outdoor Lighting
Description
Add a touch of traditional industrial design to your home with this Brushed Silver Aluminum Wall Sconce. The wall bracket has a graduated step circular design which is attached to the main wall light. The traditional street lamp shape of the light sconce has a few design elements on it that give it a refreshed look. The brushed silver color of this whole wall light will work indoors or outdoors and elevate the whole space. The LED light provides an ambient effect and will brighten up the space nicely. 8.25 in H x 8 in W x 8.5 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.