Brushed Silver and White Glass Wall Sconce
- Mfr # 398547
- Zoro # G523525872
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Fixture Housing Color
Bronze
Assembly Required
No Assembly Needed
Height
4 in
Length
9-3/4 in
Width
4 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398547
- Zoro #
- G523525872
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 4 in
- Length
- 9-3/4 in
- Width
- 4 1/4 in
Details
- Fixture Housing Color
- Bronze
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
Description
With this Brushed Silver and White Glass Wall Sconce you can add a touch of contemporary design to any outdoor space in your home. The wall bracket of this light has a curved rectangular shape and is finished in a brushed silver color. Attached to the wall bracket there are two round hoops in the same finish and color. Inside these hoops there is a frosted white glass cylinder which has the bulb inside it. This simple yet unique light will elevate your whole space, whether you use it on its own or in a pair. 9.75 in H x 4.25 in W x 4 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.