Zoro Homepage

Charcoal and Silver Upholstered Leather Curved Back Dining Arm Chair

  • Mfr # 534390

  • Zoro # G222366936


product price: $3,583.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Charcoal Silver
Depth (In.)
26 in
Height (In.)
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534390
Zoro #
G222366936
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
26 in
Height (In.)
29 in
Width (In.)
26 in

Details

Commercial Use
Yes
Assembly Required
No Assembly Needed
Color
Charcoal Silver
Item
Dining Chair

Description

Bring this comfortable charcoal and silver upholstered leather curved back dining arm chair to your table to enjoy long lasting quality time with your family and friends. The bentwood back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 29-inch h x 26-inch w x 26-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.