Shop HOMEROOTS
See all product information
Create Account
18in Black And Clear Stainless Steel And Glass Bioethanol Portable Tabletop Firepit
- Mfr # 654326
- Zoro # G523439018
product price:Â
$
99.99
/ea
Key Features
Finish
Does Not Apply
Automatic Safety Shutoff
No
Includes
No
Length
11.42 in
Speaker
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 654326
- Zoro #
- G523439018
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 11.42 in
- Width
- 17.72 in
- Depth
- 8.27 in
- Size
- 17.72 in L x 8.27 in W x 11.42 in H
Details
- Finish
- Does Not Apply
- Automatic Safety Shutoff
- No
- Includes
- No
- Speaker
- No
- Item
- Fireplaces
- Assembly Required
- No Assembly Needed
- Orientation
- Free Standing
- Led Lighting
- No
- Timer Included
- No
- Product Type
- Portable Firepit
- Material
- Stainless steel
- Decorative Embellishments
- No decorative embellishments
- Fuel Type
- BioEthanol
- Heat Producing
- No
- Room
- Living Room
- Color
- Black
Description
The 18-inch black and clear stainless steel and glass bioethanol portable tabletop firepit is the perfect addition to elevate your outdoor ambiance. This portable rectangular fireplace combines a sleek design with functionality, allowing you to enjoy warmth and light wherever you go. Fueled by bioethanol, it offers an eco-friendly choice without the need for traditional fuels. Ideal for gatherings on patios or balconies, it creates a cozy atmosphere while being easy to transport. Its compact size makes it versatile enough for any space, transforming your outdoor experience into a charming retreat. Enjoy the beauty of flame with a stylish and practical centerpiece for your gatherings. 11.42-inch h x 17.72-inch w x 8.27-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.