
Clear and Silver Metal and Heavy Duty Plastic Low Back Adjustable Height Bar Chair
Mfr # 555031
Zoro # G922810647
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Number of Stools Included
1
Seat Style
Round
Assembly Required
Full Assembly Needed
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555031
Zoro #
G922810647
UPC #
-
Country of Origin
China
Dimensions
Length
23.5 in
Width
17.5 in
Depth
17.5 in
Details
Material
Metal
Number of Stools Included
1
Seat Style
Round
Assembly Required
Full Assembly Needed
Finish
Glossy
Capacity
250 lb
Bar Chair Type
Adjustable Height
Color
Silver
Item
Bar Chairs
Description
This clear and silver metal and heavy duty plastic low back adjustable height bar chair will be the perfect way to add some cool design and utility to your space similar to what you find in your favorite cafes or pubs. A silver metal frame is finished off with a clear plastic seat that is the epitome of quality construction and design. Designed with a footrest for comfort and convenience. The round shape of the seat combines with a low back to give this chair a comfortable and fashionable look. 23.5-inch h x 17.5-inch w x 17.5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.