Shop HOMEROOTS
See all product information
Create Account
Coffee and Friends 1 Black Framed Print Wall Art
- Mfr # 416118
- Zoro # G822891128
product price:Â
$
50.75
/ea
Key Features
Width
14 in
Primary Art Material
Wood
Color
Blue, Black, White
Wall Mounting Hardware Included
No
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416118
- Zoro #
- G822891128
- UPC #
- -
- Country of Origin
- United States
- Item
- Wall Art
- Primary Art Material
- Wood
- Color
- Blue, Black, White
- Wall Mounting Hardware Included
- No
- Number of Pieces Included
- 1
- Shape
- Square
- Assembly Required
- No Assembly Needed
- Material
- Wood Print
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Subject
- Text & Numbers
- Art Type
Dimensions
- Width
- 14 in
- Length
- 14 in
- Depth
- 1 in
Description
Bring some sizzle to your space with this eye-catching coffee and friends 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.