Compact Curvilinear Teak Shower Or Outdoor Bench With Shelf In Brown Finish

  • Mfr # 376695

  • Zoro # G222910771


product price:  $123.99
/ea
Free Shipping & Returns

Key Features

Material
Solid Wood
Width (In.)
12 in
Finish
Brown Finish
Application
Outdoor
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
376695
Zoro #
G222910771
UPC #
-
Country of Origin
Indonesia

Dimensions

Width (In.)
12 in
Overall Height
18 in
Overall Depth
18 in

Details

Material
Solid Wood
Finish
Brown Finish
Application
Outdoor
Weight Capacity
250 lb
Style
Traditional
Item
Shower Benches
Mounting Type
Freestanding
Color
Dark Brown
Assembly
No Assembly Needed

Description

This model has a compact design of 12" width x 18" length x 18" high. This teak shower bench will fit in small spaces but still be fully functional. Storage shelf is included for shaving accessories, soap, shampoo, etc. It is the perfect height to use as a foot rest for shaving, but wide enough and sturdy enough to be a fully functional and comfortable seat. The rich brown indoor outdoor stain allows this to be used in the shower, or anywhere in your house, or for outdoor living. The included foot leveler pads allow independent adjustment of each leg to make minor adjustments for slight slopes in shower floors. The rubber foot pads also provide an non-slip stable surface for extra stability. In addition the foot leveling pads raise the teak legs off the floor of the shower so that the wood does not stay in contact with water, or damp shower floor surfaces when not in use. This will help prolong the life of the teak. Some assembly required. All tools, hardware and directions provided.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.