Shop HOMEROOTS
See all product information
Create Account
Compact Rectangular Teak Shower Outdoor Bench With Liftaide Arms In Driftwood Finish
Mfr # 376709
Zoro # G622908453
product price:Â $196.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Overall Depth
20 in
Overall Height
20 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376709
- Zoro #
- G622908453
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 20 in
- Width (In.)
- 13
Details
- Color
- Brown
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Driftwood Finish
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Application
- Outdoor
- Weight Capacity
- 250 lb
- Style
- Traditional
Description
The shower bench comes in rustic with mildew and fungus resistors. The LiftAide arms are designed to be sturdy, and steady to provide that added support and assistance when lifting out of the shower chair. They also provide a handy surface for hanging towels on, and can double as a towel rack once you are out of the shower. The teak stool is 20" in length by 13" width, by 18" high. An included utility shelf provides additional storage and easy access for your toiletries, or other essential items. Weight capacity is 250 pounds. Please Note: Some Assembly is required
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.