Shop HOMEROOTS
See all product information
Create Account
Compact Rectangular Teak Shower Or Outdoor Bench With Shelf In Brown Finish
- Mfr # 376666
- Zoro # G722911131
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Overall Depth
18 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376666
- Zoro #
- G722911131
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 18 in
- Width (In.)
- 13
Details
- Color
- Brown
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Style
- Traditional
- Weight Capacity
- 250 lb
- Application
- Outdoor
Description
This 18" length classic traditional teak shower stool is multi functional and sturdy. The included standard storage shelf provides extra storage for toiletries or towels. This compact size of 18" length x 13" width x 18" height provides a compact footprint that will fit in most showers. This stool includes foot leveling pads to provide extra flexibility and stability to allow stabilization due to any minor slope in shower floors. It provides the ability for this teak furniture to be used outdoors as well as indoors.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.