Shop HOMEROOTS
See all product information
Create Account
Compact Rectangular Teak Shower Outdoor Bench With Shelf In Natural Finish
Mfr # 376716
Zoro # G322910022
product price:Â $212.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
Wood
Overall Depth
20 in
Overall Height
24 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376716
- Zoro #
- G322910022
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 20 in
- Overall Height
- 24 in
- Width (In.)
- 15
Details
- Color
- Natural
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Style
- Contemporary
- Mounting Type
- Freestanding
- Weight Capacity
- 250 lb
- Application
- Outdoor
Description
The natural indoor-outdoor teakwood allows these stools to be used anywhere in your house or for outdoor living. The teak stools included ADJUSTABLE HEIGHT foot leveler pads allow independent adjustment of each leg to make minor adjustments for slight slopes in the floor. The rubber foot pads also provide a non-slip stability for wet surfaces. In addition, the foot leveling pads raise the teak legs off the floor so that the wood does not stay in contact with water, or damp floor surfaces when not in use. This will help prolong the life of the teak.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.