20in Blue Polyester Round Geometric Indoor Outdoor Pouf Ottoman
- Mfr # 517440
- Zoro # G823440134
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Upholstery Material
100% Polyester
Legs
No
Ottoman Type
Pouf
Seat Color
Blue
Seat Material
Upholstery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 517440
- Zoro #
- G823440134
- UPC #
- -
- Country of Origin
- India
- Upholstery Material
- 100% Polyester
- Legs
- No
- Ottoman Type
- Pouf
- Seat Color
- Blue
- Seat Material
- Upholstery
- Shape
- Round
- Purposeful Distressing Type
- No Distressing
- Item
- Outdoor Ottomans
- Upholstered
- Yes
- Material
- Micro-Suede
- Main Material
- Upholstered
- Upholstery Color
- Blue
- Ottomans Pattern
- Geometric
- Color
- Blue, Green
- Weight Capacity
- 300
Dimensions
- Overall Depth
- 20 in
- Length
- 20 in
- Width (In.)
- 20 in
Description
Optimize your space and add some charm to your outdoor oasis with the 20in blue polyester round geometric indoor outdoor pouf ottoman. Add chic style to your space with this fun pouf that not only looks cool but can be a great footrest or extra seat when needed. Expertly upholstered with padding and soft 100% polyester in a geometric pattern, this ottoman is as comfortable as it is good looking. Easy to blend into most any room, an ottoman is a way to add a good-looking accent to your space that can also be practical and useful.. 20in H x 20in W x 20in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.