Shop HOMEROOTS
See all product information
Create Account
Compact Teak Corner Shower Outdoor Bench With Shelf In Brown Finish
- Mfr # 376687
- Zoro # G222907191
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Material
Wood
Overall Depth
15 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 376687
- Zoro #
- G222907191
- UPC #
- -
- Country of Origin
- Indonesia
- Color
- Brown
- Material
- Wood
- Assembly
- No Assembly Needed
- Finish
- Brown Finish
- Item
- Shower Benches
- Mounting Type
- Freestanding
- Style
- Contemporary
- Application
- Outdoor
- Weight Capacity
- 250 lb
Dimensions
- Overall Depth
- 15 in
- Overall Height
- 18 in
- Width (In.)
- 15
Description
This is the perfect size and height to place in the corner to use as a shaving bench. This teak corner shower stool is a great value choice to provide seating and storage capacity with the minimum space utilization. Adjustable height foot leveling pads are included as a standard feature. This is a compact version 18" Height x 15.5" Diameter of our popular full size teak corner shower bench with shelf. It provides enough room for seating, or more importantly resting your feet while shaving. It even has small shelf for storage of toiletries.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.