Shop HOMEROOTS
See all product information
Create Account
Contemporary Teak Shower Stool Or Outdoor Bench In Whitewash Finish
Mfr # 376713
Zoro # G822908802
product price:Â $203.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Teak
Overall Depth
24 in
Overall Height
18 in
Assembly
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376713
- Zoro #
- G822908802
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Depth
- 24 in
- Overall Height
- 18 in
- Width (In.)
- 12
- Size
- OH x OD x W
Details
- Color
- White
- Material
- Teak
- Assembly
- No Assembly Needed
- Finish
- Natural
- Item
- Shower Benches
- Style
- Traditional
- Mounting Type
- No
- Mildew Resistant
- No
- Weight Capacity
- 250 lb
- Application
- Bathroom
- Mold Resistant
- No
- Corner Design
- No
Description
This delightful shower bench has a full roomy 24" seat length that provides that a great design statement and function for larger showers. The 18" height is the perfect height to use as a foot rest for shaving, but wide enough and sturdy enough to be a fully functional and comfortable seating shower bench. The rich brown indoor outdoor stain allows this to be used in the shower, or anywhere in your house, or for outdoor living. The included foot leveler pads allow independent adjustment of each leg to make minor adjustments for slight slopes in shower floors. The rubber foot pads also provide an non-slip stable surface for extra stability. In addition the foot leveling pads raise the teak legs off the floor of the shower so that the wood does not stay in contact with water, or damp shower floor surfaces when not in use. This will help prolong the life of the teak. Some assembly required. All tools, hardware and directions provided.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.