Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Contemporary White Leather Right Facing Wide Arm Sectional Sofa
- Mfr # 473573
- Zoro # G023438603
product price:Â
$
7,199.99
/ea
Key Features
Capacity
4
Sectional Type
Sofa and Chaise Sectional
Upholstery Color
White
Sectional Design
Stationary
Upholstery Material
Genuine Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473573
- Zoro #
- G023438603
- UPC #
- -
- Country of Origin
- China
- Capacity
- 4
- Sectional Type
- Sofa and Chaise Sectional
- Upholstery Color
- White
- Sectional Design
- Stationary
- Upholstery Material
- Genuine Leather
- Finish
- Unfinished
- Number of Pieces
- 2
- Item
- Sectionals
- Shape
- L Shaped
- Color
- Black
- Sectional Orientation
- Right Hand Facing
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
Dimensions
- Length
- 37 in
- Width
- 123 in
- Depth
- 75 in
Description
Create a unique and sleek space with this Contemporary White Leather Right Facing Wide Arm Sectional Sofa. This combo includes a two seater sofa and a right facing chaise lounge that offer lots of comfortable and stylish seating options for you and your guests. Upholstered in genuine Italian leather on the front and faux leather/leather-match on the back, this sofa is soft and supple to the touch. The seat cushions slide out and it includes three adjustable headrests to make this sofa a completely dreamy place to rest and lounge. In addition to the great styling and comfort, this sectional also includes a unique option to utilize the cushion next to chaise as an end table by flipping it over to reveal a black lacquer tray. A great option to relax and lounge in a luxurious and contemporary chic fashion. 37in x 123in x 75in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.