Cotton Latex Foam And Wool Hypoallergenic Ergonomic Queen Size Bed Pillow
Mfr # 551590
Zoro # G422909476
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Style
Modern
Color
Ivory
Gusseted Edge
No
Cover Material
100% Cotton
Pillowcase Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
551590
Zoro #
G422909476
UPC #
-
Country of Origin
China
Dimensions
Size
Queen
Length
20 in
Width
30 in
Depth
5 in
Details
Style
Modern
Color
Ivory
Gusseted Edge
No
Cover Material
100% Cotton
Pillowcase Included
Yes
Type
Bed Pillow
Material
Latex Foam, Wool
Sleep Position
Side
Hypoallergenic
Yes
Washing Instructions
Yes
Removable Cover
Yes
Shape
Ergonomic
Commercial Use
No
Antimicrobial
Yes
Item
Bed Pillows
Comfort Level
Plush
Thread Count
300
Cooling Technology
Yes
Description
The cotton latex foam and wool hypoallergenic ergonomic queen size bed pillow is designed for ultimate comfort during your sleep. Crafted with plush latex foam and wool, it provides the perfect balance of support and softness for side sleepers. This modern pillow features a removable cover with a luxurious 300 thread count, ensuring a smooth and breathable surface. Equipped with cooling technology, it helps regulate temperature throughout the night, while its antimicrobial properties keep your sleeping environment fresh. This bed pillow is also hypoallergenic, making it an ideal choice for allergy sufferers. The included pillowcase adds convenience, and with its machine washable design, maintaining cleanliness is effortless. Experience restful nights and rejuvenated mornings with this exceptional bed pillow. 5.00-inch h x 20.00-inch w x 30.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.