
Cream and Black Boucle And Metal Dining Arm Chair
Mfr # 605665
Zoro # G422371297
product price:Â $820.99
/ea
Free Shipping & Returns
Key Features
Height (In.)
32.5 in
Depth (In.)
24.5 in
Width (In.)
29.5 in
Assembly Required
Partial Assembly Needed
Color
Cream Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
605665
Zoro #
G422371297
UPC #
-
Country of Origin
China
Dimensions
Height (In.)
32.5 in
Depth (In.)
24.5 in
Width (In.)
29.5 in
Details
Assembly Required
Partial Assembly Needed
Color
Cream Black
Commercial Use
No
Item
Dining Chair
Description
Make your dining room stand out with the cream and black boucle and metal dining arm chair. The solid back gives this chair its unique style. Soft and textural boucle fabric combines with sleek matte black metal to create a modern look that is also comfortable. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 32.5-inch h x 29.5-inch w x 24.5-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.