
Cream and Gray Slanted Stripe Fringed Throw Blanket
Mfr # 475715
Zoro # G922884624
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Fill Material
No fill
Length
55 in
Pattern
Striped
Thickness
0.5 in
Back Side Color
Cream
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
475715
Zoro #
G922884624
UPC #
-
Country of Origin
Spain
Dimensions
Length
55 in
Thickness
0.5 in
Size
Throw
Width
70 in
Details
Fill Material
No fill
Pattern
Striped
Back Side Color
Cream
Theme
No Theme
Item
Throws & Blankets
Reversible
No
Material
Cotton
Contruction Technique
Woven
Color
Cream
Embroidered
No
Heated
No
Commercial Use
No
Description
Experience luxury with the classic Cream and Gray Slanted Stripe Fringed Throw Blanket, a perfect throw for any interior. Not to seem too overpowering, this blend of cotton and acrylic works well in soft and subtle decors, adding pops of color burst throughout your home. A timeless pattern that will never go out of style, the modern gray plush throw is ideal for both kids and adults. Super soft and comfy, pair this throw along with your favorite sofa, chair or enhance the vibrant factor in your children's bedroom, either ways it's bound to make an excellent addition to your living space. 0.5" x 70" x 55"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.