Cyclider Black Metal With Two Mirror Glass Shelves Bar Cart
- Mfr # 376020
- Zoro # G223439738
product price:Â
$
361.99
/ea
Free Shipping & Returns
Key Features
Assembly
No Assembly Needed
Exterior Shelves Included
Yes
Hand Painted
No
Outside Width
16.14 in
Natural Variation Type
No Natural Variation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 376020
- Zoro #
- G223439738
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Width
- 16.14 in
- Size
- 25.0L x 16.1W x 28.0H
- Overall Depth
- 25 in
- Outside Length
- 27.95 in
Details
- Assembly
- No Assembly Needed
- Exterior Shelves Included
- Yes
- Hand Painted
- No
- Natural Variation Type
- No Natural Variation
- Item
- Kitchen Carts-Islands
- Counter Material
- Acrylic
- Drop Leaf
- No
- Cabinets Included
- No
- Foldable
- No
- Caster Material
- Steel
- Commercial Use
- No
- Color
- Black
- Kitchen Cart Type
- Kitchen Cart
- Drawers Included
- No
- Purposeful Distressing Type
- No Distressing
- Base Color
- Black
- Shape
- Round
Description
Crafted From Metal And Finished In A Smooth Black Tone, Is A Spectacular Rolling Cart That Is Just As Functional As It Is Visually Appealing. Flaunts A Cylindrical Profile And Is Equipped With Two Deep, Avocado-Shaped Shelves Fitted With Railings On The Side And Mirror Glass On The Base. In Addition To This, Is Also Equipped With Push Handles And Wheels, Which Makes It Easy To Haul Drinks Around The House When Needed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.