Espresso Rolling Bar Cart With Wine Storage
- Mfr # 477742
- Zoro # G423439019
product price:Â
$
277.99
/ea
Free Shipping & Returns
Key Features
Room
Living Room
Outside Length
32.4 in
Assembly
Full Assembly Needed
Caster Material
Manufactured Wood
Wine Storage
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477742
- Zoro #
- G423439019
- UPC #
- -
- Country of Origin
- Colombia
- Room
- Living Room
- Assembly
- Full Assembly Needed
- Caster Material
- Manufactured Wood
- Wine Storage
- Yes
- Style
- Contemporary
- Bar Cart Frame Material
- Manufactured Wood
- Upholstered
- No
- Finish
- Espresso
- Includes
- Yes
- Shape
- Rectangular
- Bar Cart Cabinets
- Yes
- Item
- Bar Carts and Servers
- Holds Number of Wine Bottles
- 6
- Color
- Espresso
Dimensions
- Outside Length
- 32.4 in
- Outside Width
- 23.7 in
- Overall Depth
- 14.8 in
Description
This espresso rolling bar cart with wine storage combines functionality and style. The freestanding cart is made of durable particle board with a sleek espresso finish. It features a cabinet with display stand, perfect for showcasing your favorite bottles, along with storage cabinets and shelves for all your bar essentials. The rectangular shape and contemporary design add a modern touch to any space. The cart is equipped with wheels, allowing for easy mobility. With a laminate top and a wine storage capacity of up to 6 bottles, this bar cart is ideal for entertaining guests or enjoying a quiet night at home. 32.4-inch H x 23.7-inch W x 14.8-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.