Dark Brown Hanging Carousel Lantern Wall Light
- Mfr # 398569
- Zoro # G123525821
product price:Â
$
84.99
/ea
Key Features
Assembly Required
No Assembly Needed
Width
8 in
Height
8-1/4 in
Length
14-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398569
- Zoro #
- G123525821
- UPC #
- -
- Country of Origin
- China
- Assembly Required
- No Assembly Needed
- Item
- Outdoor Lighting
- Fixture Housing Color
- Silver
Dimensions
- Width
- 8 in
- Height
- 8-1/4 in
- Length
- 14-1/2 in
Description
Your outdoor space will look even more elevated with this Dark Brown Hanging Carousel Lantern Wall Light. The design of this light is inspired by traditional carousel lanterns with a simple round wall bracket and a tapered swing arm. The swing arm connects to an ornamental piece at the top of the main light. The carousel lantern has a sloping two-tier roof which extends down into a curved tapered frame. The frame flows into a narrow three-step ornament shape which is attached to the swing arm. The frame is finished in a dark brown color which looks great against the clear glass panels that sit inside the frame. Use this light in your backyard, on your shed, your garage, or around your front door in pairs. 14.5 in H x 8 in W x 8.25 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.