Shop DYNAREX
See all product information
Create Account
One/Door/One Drawer Nightstand
- Mfr # 12501-MH
- Zoro # G024880883
product price:Â
$
216.99
/ea
Free Shipping & Returns
Key Features
Features
Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
Product Type
Nightstand
Color
Mahogany
Overall Depth
18 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12501-MH
- Zoro #
- G024880883
- UPC #
- -
- Country of Origin
- Malaysia
- Features
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
- Product Type
- Nightstand
- Color
- Mahogany
- Number of Shelves
- 3
- Model Name
- The Glenshaw Collection
- Shelf Weight Capacity
- 75 lb
- Material
- Laminate, Wood
- Item
- Nightstand
- Shell Material
- Laminate, Wood
- Wire Color
- Mahogany
- Traction Material
- Laminate, Wood
Dimensions
- Overall Depth
- 18 in
- Shelf Depth
- 18 in
- Shelf Width
- 21 in
- Overall Width
- 21 in
- Overall Height
- 30 in
- Fits Chest Size
- Adjustable Levelers, Designed with Ample Storage and Drawer Space, Features Rounded Edges and Soft-Close Hinges, Metal Drawer Slides, Ventilated Back
Description
One/Door/One Drawer Nightstand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.