Dark Brown Wide Hanging Lantern Wall Light
- Mfr # 398571
- Zoro # G823426473
product price:Â
$
96.49
/ea
Key Features
Lens Type
Transparent
Lens Material
Aluminium
Height
8.25 in
Width
8 in
Length
13.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 398571
- Zoro #
- G823426473
- UPC #
- -
- Country of Origin
- China
- Lens Type
- Transparent
- Lens Material
- Aluminium
- Item
- Outdoor Hanging Lights
- Glass Color
- Brown
- Fixture Shape
- Novelty
- Dimmable
- No
Dimensions
- Height
- 8.25 in
- Width
- 8 in
- Length
- 13.25 in
Description
Inspired by vintage hanging lights, this Dark Brown Wide Hanging Lantern Wall Light is a modern take on a classic. The dark brown medallion shaped wall bracket is attached to the light by a tapered swing arm. The swing arm is attached to the top ornament of the light. The roof has a two-tier geometric dome shape with slight details on the edges. The frame has a circular shape and tapers towards the flat diamond base. The clear glass panels look great against the dark brown frame and elevate the whole space, no matter where you decide to use this light. 13.25" H x 8" W x 8.25" D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.