Shop HOMEROOTS
See all product information
Create Account
Brushed Silver Hanging Lantern Shape Wall Light
- Mfr # 398555
- Zoro # G423525712
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Height
6-3/4 in
Width
5.63 in
Fixture Housing Color
White
Assembly Required
No Assembly Needed
Length
9-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 398555
- Zoro #
- G423525712
- UPC #
- -
- Country of Origin
- China
Dimensions
- Height
- 6-3/4 in
- Width
- 5.63 in
- Length
- 9-1/4 in
Details
- Item
- Outdoor Lighting
- Fixture Housing Color
- White
- Assembly Required
- No Assembly Needed
Description
Elevate the look of your outdoor spaces with this Brushed Silver Hanging Lantern Shape Wall Light. The wall bracket has a simple round shape with a thin rod in the middle. From this rod the main lantern light hangs down. The top of the lantern has a sloped roof which extends into a thin frame ending in a solid base. The frame has four vertical rods with one singular rod running around it horizontally. Inside the frame there is a white glazed glass globe which holds the bulb inside it. The glass in contrast with the brushed silver frame add unique character to the overall look of this light. Use this light on its own or as a pair. 9.25 in H x 5.63 in W x 6.75 in D
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.