Dark Gray Italian Leather L Shaped Two Piece Corner Sectional
- Mfr # 482252
- Zoro # G523438219
product price:Â
$
8,867.99
/ea
Key Features
Hand Crafted
No
Size
117" x 97.6"
Style
Contemporary
Material
Solid and Manufactured Wood
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 482252
- Zoro #
- G523438219
- UPC #
- -
- Country of Origin
- China
- Hand Crafted
- No
- Style
- Contemporary
- Material
- Solid and Manufactured Wood
- Finish
- Unfinished
- Sectional Design
- Stationary
- Item
- Sectionals
- Upholstery Color
- Dark Gray
- Shape
- L Shaped
- Sectional Orientation
- Left Hand Facing
- Color
- Silver
- Upholstery Material
- Italian Leather
- Number of Pieces
- 2
- Recline
- No
- Sectional Type
- Corner Sectional
- Assembly Required
- Full Assembly Needed
Dimensions
- Size
- 117" x 97.6"
- Width
- 117 in
- Depth
- 40 in
- Length
- 35 in
Description
The dark gray italian leather l shaped two piece corner sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Square arms offer a comfy place to rest. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 35-inch H x 117-inch W x 40-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.