Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Battleship Gray Leather Modular U Shaped Twelve Piece Corner Sectional With Console
- Mfr # 643939
- Zoro # G923438918
product price:Â
$
12,996.99
/ea
Key Features
Width
174 in
Number of Pieces
12
Sectional Type
Corner Sectional
Shape
U Shaped
Upholstery Material
Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 643939
- Zoro #
- G923438918
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Number of Pieces
- 12
- Sectional Type
- Corner Sectional
- Shape
- U Shaped
- Upholstery Material
- Leather
- Style
- Modern
- Material
- Stainless Steel
- Finish
- Unfinished
- Hand Crafted
- No
- Sectional Design
- Modular
- Capacity
- 8
- Assembly Required
- Partial Assembly Needed
- Sectional Orientation
- Reversible
- Recline
- Yes
- Upholstery Color
- Battleship Gray
- Reclining Type
- Power - Push Button
- Color
- Silver
Dimensions
- Width
- 174 in
- Length
- 39 in
- Depth
- 41 in
Description
Take your relaxation to the next level with this super soft and comfortable battleship gray leather modular u shaped twelve piece corner sectional with console. The high-end premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Pillow top arms offer a comfy place to rest. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. A great showpiece for your room, this sectional is a must have. 39.00-inch h x 174.00-inch w x 41.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.