Camel Italian Leather Power Reclining U Shaped Seven Piece Corner Sectional With Console
- Mfr # 366353
- Zoro # G923438475
product price:Â
$
12,691.99
/ea
Key Features
Sectional Type
Corner Sectional
Capacity
6
Upholstery Material
Italian Leather
Number of Pieces
7
Reclining Type
Power - Push Button
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366353
- Zoro #
- G923438475
- UPC #
- -
- Country of Origin
- China
- Sectional Type
- Corner Sectional
- Capacity
- 6
- Item
- Sectionals
- Upholstery Material
- Italian Leather
- Number of Pieces
- 7
- Reclining Type
- Power - Push Button
- Style
- Modern
- Sectional Orientation
- Symmetrical
- Color
- Silver
- Material
- Steel
- Sectional Design
- Reclining
- Recline
- Yes
- Upholstery Color
- Camel
- Finish
- Natural
- Assembly Required
- Partial Assembly Needed
- Shape
- U Shaped
Dimensions
- Depth
- 280 in
- Length
- 237.4 in
- Width
- 254 in
Description
Superior construction from fabulously soft and high-grade leather gives this camel italian leather power reclining u shaped seven piece corner sectional with console a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 237.4-inch H x 254-inch W x 280-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.