Dark Gray Italian Leather Power Reclining U Shaped Eight Piece Sectional With Console

  • Mfr # 634666

  • Zoro # G922350204


product price: $11,873.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Width (in)
172 in
Commercial Use
Yes
Color
Gray
Assembly Required
Partial Assembly Needed
Height (in)
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634666
Zoro #
G922350204
UPC #
-
Country of Origin
China

Dimensions

Width (in)
172 in
Height (in)
39 in
Depth (in)
82.5 in

Details

Commercial Use
Yes
Color
Gray
Assembly Required
Partial Assembly Needed
Item
Sectional

Description

Made of the highest quality, supple leather, this dark gray Italian leather power reclining u shaped eight piece sectional with console will be the star of your space. The high-grade premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. This sectional includes four power recliners and lots convenient amenities. Square arms offer a comfy place to rest. For the ultimate in relaxation, this sectional includes power - push button recline that turns it into a comfy lounge for sleeping or resting. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 39.00-inch h x 172.00-inch w x 82.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.