Shop HOMEROOTS
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Dark Gray Polyester Blend Power Reclining U Shaped Three Piece Corner Sectional
- Mfr # 343955
- Zoro # G223438717
product price:Â
$
2,789.99
/ea
Key Features
Width
160 in
Length
40 in
Finish
Matte
Sectional Type
Corner Sectional
Shape
U Shaped
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 343955
- Zoro #
- G223438717
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 160 in
- Length
- 40 in
- Depth
- 38 in
Details
- Finish
- Matte
- Sectional Type
- Corner Sectional
- Shape
- U Shaped
- Item
- Sectionals
- Reclining Type
- Power - Push Button
- Assembly Required
- Full Assembly Needed
- Sectional Design
- Reclining
- Capacity
- 4
- Upholstery Color
- Dark Gray
- Number of Pieces
- 3
- Recline
- Yes
- Upholstery Material
- Polyester Blend
- Sectional Orientation
- Symmetrical
- Style
- Modern
- Color
- Silver
- Material
- Steel
Description
Designed for comfort and good looks, this dark gray polyester blend power reclining u shaped three piece corner sectional is a great option to anchor your space. This solid color corner sectional is made from soft, sturdy, and resilient polyester blend that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Power - push button recline allows you to truly rest, lounge and even sleep comfortably. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 40-inch H x 160-inch W x 38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.