Shop HOMEROOTS
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Black Leather L Shaped Two Piece Corner Sectional
- Mfr # 366221
- Zoro # G223438199
product price:Â
$
4,279.99
/ea
Key Features
Style
Modern
Depth
94 in
Length
36 in
Width
124 in
Recline
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 366221
- Zoro #
- G223438199
- UPC #
- -
- Country of Origin
- China
- Item
- Sectionals
- Style
- Modern
- Recline
- No
- Capacity
- 3
- Upholstery Color
- Black
- Sectional Type
- Corner Sectional
- Material
- Solid and Manufactured Wood
- Sectional Orientation
- Left Hand Facing
- Upholstery Material
- Leather
- Assembly Required
- Full Assembly Needed
- Number of Pieces
- 2
- Finish
- Natural
- Color
- Silver
- Sectional Design
- Stationary
- Shape
- L Shaped
Dimensions
- Depth
- 94 in
- Length
- 36 in
- Width
- 124 in
Description
Superior construction from fabulously soft and high-grade leather gives this black leather l shaped two piece corner sectional a leg up on the competition. The premium leather used makes your lounging luxuriously comfortable and adds an elegant appeal to your space. Solid colors give you lots of decorative options and are easy to work into your decor scheme. Silver metal legs effortlessly elevate the room and add a touch of contemporary design. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 36-inch H x 124-inch W x 94-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.