Gray Fabric L Shaped Two Piece Sofa and Chaise Sectional
- Mfr # 473577
- Zoro # G523438356
product price:Â
$
3,499.99
/ea
Key Features
Sectional Orientation
Reversible
Depth
83 in
Capacity
5
Sectional Type
Sofa and Chaise Sectional
Recline
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473577
- Zoro #
- G523438356
- UPC #
- -
- Country of Origin
- China
- Sectional Orientation
- Reversible
- Item
- Sectionals
- Capacity
- 5
- Sectional Type
- Sofa and Chaise Sectional
- Recline
- No
- Upholstery Material
- 100% Polyester
- Material
- Solid Wood
- Assembly Required
- Full Assembly Needed
- Upholstery Color
- Gray
- Shape
- L Shaped
- Number of Pieces
- 2
- Hand Crafted
- No
- Style
- Contemporary
- Sectional Design
- Stationary
- Finish
- Matte
- Color
- Black
Dimensions
- Depth
- 83 in
- Width
- 124 in
- Length
- 35 in
Description
The gray fabric l shaped two piece sofa and chaise sectional is spacious design meticulously crafted with extraordinary cushion comfort and ultimate durability so everyone in your home can have the best seat in the house. This solid color sofa and chaise sectional is made from soft, sturdy, and resilient 100% polyester that is a good option for families and in frequently used seating areas. Solid colors give you lots of decorative options and are easy to work into your decor scheme. For the ultimate in relaxation, this sectional includes n/a recline that turns it into a comfy lounge for sleeping or resting. A great showpiece for your room, this sectional is a must have. 35.00-inch h x 124.00-inch w x 83.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.