Designer Contemporary Tan Fabric U Shaped Sectional Sofa
- Mfr # 473571
- Zoro # G523438646
product price:Â
$
6,499.99
/ea
Key Features
Sectional Orientation
Right Hand Facing
Assembly Required
Full Assembly Needed
Upholstery Material
100% Polyester
Upholstery Color
Beige
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 473571
- Zoro #
- G523438646
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 159 in
- Width
- 123 in
- Length
- 33 in
Details
- Sectional Orientation
- Right Hand Facing
- Assembly Required
- Full Assembly Needed
- Upholstery Material
- 100% Polyester
- Upholstery Color
- Beige
- Finish
- Unfinished
- Color
- Black
- Item
- Sectionals
- Sectional Type
- Corner Sectional
- Number of Pieces
- 6
- Capacity
- 7
- Material
- Solid Wood
- Shape
- U Shaped
- Sectional Design
- Stationary
Description
The Designer Contemporary Tan Fabric U Shaped Sectional Sofa is a picture of fashionable and cozy simplicity with convenience in mind. Create a cozy space to rest and relax with this good looking sectional. Expertly upholstered in a creamy tan/beige polyester fabric, this sectional includes a 3-seat sofa, a corner chair, a 2-seat sofa, and a functional ottoman that can be used as ottoman, seat, or even coffee table. Sleek and modern black angled and tapered legs complete the look of this fabulous L-shape sectional making it a great way to maximize the space in your living room or family room.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.