Earth Friendly Light Gray Folding Luggage Rack With White Straps
- Mfr # 383085
- Zoro # G123440483
product price:Â
$
163.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Depth
13 in
Material
Plastic
Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 383085
- Zoro #
- G123440483
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 23 in
- Depth
- 13 in
- Length
- 20 in
Details
- Material
- Plastic
- Item
- Luggage Racks
Description
This commercial grade quality rack is made of eco-friendly post consumer recylced plastic and has 4 super sturdy white nylon straps. Utilizing recylced plastic materials not only helps the world, but the properties of plastic provide the rack extreme stability and durability, not to mention resistance to fading, chipping, or scratching. Approved for marine grade use as well, this rack is both fashionable and functional and can be used indoors or out. Ships fully assembled and ready to use out of the box. Holds a 100 lb suitcase. 20in x 23in x 13in and weighs 6 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.