Shop HOMEROOTS
See all product information
Create Account
European Mouth Blown Lead Free Crystal Liquor Decanter
- Mfr # 390107
- Zoro # G823440639
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Depth
4 in
Width
4 in
Commercial Use
No
Length
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 390107
- Zoro #
- G823440639
- UPC #
- -
- Country of Origin
- Poland
- Finish
- Unfinished
- Item
- Barware and Drinkware
- Commercial Use
- No
Dimensions
- Depth
- 4 in
- Width
- 4 in
- Length
- 10.5 in
Description
The european mouth blown lead free crystal liquor decanter offers an exquisite way to serve and display your favorite spirits. Crafted from high-quality lead-free crystal, this decanter showcases elegant craftsmanship that enhances any bar or dining setting. Its unique mouth-blown design gives each piece a one-of-a-kind appeal, making it a stunning centerpiece for gatherings. The decanter is not only aesthetically pleasing but also functional, helping aerate your liquor to elevate its flavor profile. With a capacity that accommodates generous servings, it is perfect for entertaining guests or enjoying a quiet evening at home. Upgrade your drinkware collection with this luxurious decanter that combines style and sophistication seamlessly. 10.50-inch h x 4.00-inch w x 4.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.