Festive Glitter Gingerbread Man Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477467

  • Zoro # G022894820


product price: $24.99
/ea

Key Features

Pattern
Solid
Attachment Type
Hanging Ornament
Theme
Christmas
Style
Traditional
Number in Set
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
477467
Zoro #
G022894820
UPC #
-
Country of Origin
China

Dimensions

Length
5 in
Depth
2.5 in
Width
2.5 in

Details

Pattern
Solid
Item
Christmas Ornaments
Attachment Type
Hanging Ornament
Theme
Christmas
Style
Traditional
Number in Set
1
Outdoor Use
No
Color
White, Brown, Red
Commercial Use
No
Occasion
Christmas
Shatterproof
No
Type
Finial Ornament
Material
Glass

Description

Enliven your space with some joyful cheer with the Festive Glitter Gingerbread Man Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval tear drop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 5" x 2.5" x 2.5"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.