Four Piece Outdoor Gray Wicker Sofa Seating Group with Gray Cushions

  • Mfr # 625696

  • Zoro # G322365266


product price: $1,346.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Commercial Use
No
Height
19.09 in
Assembly Required
Partial Assembly Needed
Length
27.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625696
Zoro #
G322365266
UPC #
-
Country of Origin
Viet Nam

Dimensions

Height
19.09 in
Length
27.17 in
Width
45.08 in

Details

Color
Gray
Commercial Use
No
Item
Outdoor Furniture - Conversation Set
Assembly Required
Partial Assembly Needed

Description

Add a touch of natural charm to your outdoor space with the wicker rattan outer frame. Create a welcoming atmosphere with the included outdoor bench, as it invites guests to sit, unwind, and appreciate the beauty of nature in your outdoor oasis. The inclusion of a coffee table acts as a central point, bringing together your seating arrangement and creating a cohesive and inviting atmosphere. Snuggle up with your loved one on the cozy loveseat from this set to create the perfect atmosphere in your outdoor space. Whether you live in a rainy or sunny climate, the water repellent finish on this furniture is essential to keep it looking new and maintaining its value. The inclusion of a sofa makes this set versatile enough to be used for everything from relaxing with a book to hosting a summer soirée. Transform your outdoors with this furniture set designed to look good and a comfortable addition to your space. 18.5-inch h x 31.1-inch w x 20.47-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.