Panama Jack 4-Piece Cabo Seating Set
- Mfr # PJO-4401-NAT-4PS/SU-736
- Zoro # G815496620
Key Features
Specifications
Product Information
- MFR #
- PJO-4401-NAT-4PS/SU-736
- Zoro #
- G815496620
- UPC #
- 193574176957
- Country of Origin
- Viet Nam
Dimensions
- Overall Size
- Sofa: 88.19 in L x 27.95*W x 27.17 in H | Lounge Chair: 31.50 in L x 27.95 in W x 27.17 in H | Coffee Table: 47.24 in L x 27.56 in W x 14.57 in H
Details
- Material
- Acacia Wood
- Outdoor Fabric Option
- Yes
- Assembly Required
- Yes
- Pallet
- Yes
- Finish
- Gray
- Fabric
- Canvas Coal
Description
Revitalize your outdoor living area with the Panama Jack 4-Piece Cabo Seating Set. Constructed from solid Acacia wood, this ensemble showcases a honey-hued finish that's both elegant and durable. Included in this set is a sofa, two lounge chairs, and a coffee table, all designed with modern tan cording along their profiles. The cushions are adorned with a 100% polyester fabric that dries quickly, ensuring they're ready for any weather condition. For those looking to infuse their unique style, Sunbrella fabric options are available. To keep the Acacia wood's golden teak appearance, light sanding and teak oil application every few months are recommended. Embrace both sophistication and functionality with the exclusive Cabo collection.
- UV and Weather Resistant
- Modern Style Design
- Contract Quality
- Comfortable Design
- Sunbrella fabric options
- Set Includes: (1) Sofa, (2) Lounge chairs, and (1) Coffee table
- Set Includes: (1) Sofa, (2) Lounge chairs, and (1) Coffee table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.