Free Standing 5.88in Wood Paper Towel Holder
- Mfr # 478233
- Zoro # G623440679
product price:Â
$
80.65
/ea
Key Features
Length
13.5 in
Depth
5.88 in
Dispenser Material
Solid Wood
Width
5.88 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 478233
- Zoro #
- G623440679
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Kitchen Accessories
- Dispenser Material
- Solid Wood
- Color
- Brown
Dimensions
- Length
- 13.5 in
- Depth
- 5.88 in
- Width
- 5.88 in
Description
Elevate your kitchen decor with the free standing 5.88in wood paper towel holder, a stylish addition to your space that combines functionality and aesthetics seamlessly. Crafted from high-quality wood in a rich brown hue, this paper towel holder exudes warmth and charm. Designed for convenience, this kitchen accessory features a sturdy construction that ensures durability for everyday use. Easily wipe clean with a dry cloth to maintain its pristine appearance effortlessly. The compact size of this paper towel holder makes it perfect for small counter spaces, keeping your paper towels within easy reach while adding a touch of rustic elegance to your kitchen setting. 13.50-inch H x 5.88-inch W x 5.88-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.