Shop HOMEROOTS
See all product information
Create Account
Traditional Solid Teak Guest Paper Towel Holder
- Mfr # 475868
- Zoro # G323439775
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Depth
4.63 in
Color
Brown
Includes
1
Length
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 475868
- Zoro #
- G323439775
- UPC #
- -
- Country of Origin
- Thailand
- Item
- Misc Bath Accessories
- Color
- Brown
- Includes
- 1
Dimensions
- Width
- 4.5 in
- Depth
- 4.63 in
- Length
- 11 in
Description
Start improving your space elegantly into a more hygienic and tidier washroom with this Traditional Solid Teak Guest Paper Towel Holder. Handcrafted from solid teak wood with an oiled finish for an elegant vibe, this extremely durable hardwood is naturally resistant to moisture, mold, and mildew, making it an excellent choice in wet or humid environments. The wall-mount holes feature are dedicated to mounting this with ease, to help you pamper your guest into cleaning and drying their hands conveniently. This paper towel holder is finished in a classic warm maple teak polish to add classic neat style to your space. 11in X 4.50in X 4.63in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.