Wall Mounted 12.25in Wood Paper Towel Holder
- Mfr # 478232
- Zoro # G323440412
product price:Â
$
42.75
/ea
Key Features
Dispenser Material
Solid Wood
Depth
4.38 in
Width
12.25 in
Length
1.88 in
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 478232
- Zoro #
- G323440412
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Depth
- 4.38 in
- Width
- 12.25 in
- Length
- 1.88 in
Details
- Dispenser Material
- Solid Wood
- Item
- Kitchen Accessories
- Color
- Brown
Description
Elevate your kitchen decor with this stylish wood paper towel holder, perfectly designed for convenience and functionality. Crafted from high-quality wood in a rich brown finish, this wall-mounted accessory adds a touch of warmth to your space. Easy to maintain, simply wipe clean with a dry cloth to keep it looking pristine. The 12.25-inch size provides ample space for your paper towel rolls, keeping them within easy reach whenever you need them. Enhance the organization in your kitchen while infusing a natural element with this versatile and practical accessory. Perfect for busy kitchens, this holder seamlessly blends style and utility for everyday use. 1.88-inch H x 12.25-inch W x 4.38-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.