Shop HOMEROOTS
See all product information
Geometric Clear Glass and Gold Round Table
Mfr # 400529
Zoro # G622833106
product price:Â $121.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
19.75 in
Length
19.75 in
Height
20.5 in
Tabletop Material
Glass, Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 400529
- Zoro #
- G622833106
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Width
- 19.75 in
- Length
- 19.75 in
- Height
- 20.5 in
Details
- Item
- End-Side Tables
- Shape
- Round
- Tabletop Material
- Glass, Stainless Steel
- Tabletop Color
- Clear
- Leg Type
- 3 Legs
- Leg Color
- Gold
- Finish
- Glossy
- Assembled/Unassembled
- Unassembled
- Purposeful Distressing Type
- No Distressing
- Base Material
- Steel
- Style
- Contemporary
- Includes
- 1 Table
- Weight Capacity
- 44 lb
- Assembly
- Full Assembly Needed
- Set
- No
- Mirrored
- No
Description
A great way to add some contemporary design to your space is with this Geometric Clear Glass and Gold Round Table. The base of this table is made from solid metal and is colored to a dull gold finish. The base has a geometric design with three different open triangular shapes that intersect at different points. The tops of each shape has a silver round shape that holds the clear glass tabletop up. This table has a very light and airy feel and will fit into any space you have in your home while elevating it to another level. Use it in your bedroom on either side of your bed, next to your couch in the living room, or even in your study or office area to hold stationary or other extra bits. 20/5" H x 19.75" W x 19.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.