Shop HOMEROOTS
See all product information
Create Account
Glamorous Mirrored Bling Two Door Storage Accent Cabinet
- Mfr # 401709
- Zoro # G423440008
product price:Â
$
786.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Frame Material
Manufactured Wood
Overall Width
28 in
Overall Depth
13.25 in
Overall Length
28.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 401709
- Zoro #
- G423440008
- UPC #
- -
- Country of Origin
- China
- Commercial Use
- No
- Frame Material
- Manufactured Wood
- Door Included
- Yes
- Item
- Sideboards
- Sideboard Type
- Sideboard
- Arm Style
- Glam
- Assembly Required
- Full Assembly Needed
- Glass Doors
- No
- Number of Drawers
- 2
- Purposeful Distressing Type
- No Distressing
- Includes
- Yes
- Color
- Silver
Dimensions
- Overall Width
- 28 in
- Overall Depth
- 13.25 in
- Overall Length
- 28.25 in
- Size (Width x Height x Depth)
- 28 x 13.25 x 28.25 in
- Size
- 28 x 13.25 x 28.25 in
Description
Storage vessels don't have to be unsightly. Increase your storage space and the fashion quotient of your room with this hard wearing, versatile, and good looking cabinet. This glam sideboard features a stunning silver finish that adds a touch of sophistication to any decor. Crafted from durable manufactured wood, it ensures longevity and stability while maintaining an elegant appearance. With two spacious drawers and additional shelves, it provides ample storage for all your essentials, making it both functional and stylish. The smooth countertop offers a perfect display area for decorative items or personal treasures. 28.25-inch h x 28.00-inch w x 13.25-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.