Shop HOMEROOTS
See all product information
Create Account
20in Off White and Silver Tufted Faux Leather and Metal Upholstered Bench
- Mfr # 733244
- Zoro # G523439056
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
16 in
Color
White
Material
Upholstery
Leg Material
Metal
Style
Modern
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 733244
- Zoro #
- G523439056
- UPC #
- -
- Country of Origin
- China
- Color
- White
- Material
- Upholstery
- Leg Material
- Metal
- Item
- Benches
- Style
- Modern
- Finish
- Off-White
- Bench Type
- Bedroom Bench
- Hand Crafted
- Yes
- Nailhead Trim
- No
- Assembly
- Partial Assembly Needed
- Upholstery Material
- Faux Leather
- Weight Capacity
- 250 lbs
- Bench Pattern
- No Pattern and Not Solid Color
- Leg Color
- Silver
- Shape
- Rectangle
- Upholstered
- Yes
- Seat Material
- Upholstery
- Upholstery Color
- Off White
Dimensions
- Overall Depth
- 16 in
- Overall Length
- 19 in
- Width
- 20 in
Description
Practicality and fashion mix together with this handy 20-inch off white and silver tufted faux leather and metal upholstered bench. The off white upholstery top of this bench is a nice contrast to the high quality, silver metal of the base. Adding this bench to the end of your bed is a great idea to help you get ready in the morning. Benches don't have to be unsightly. Increase your seating and the fashion quotient of your room all at the same time with this hard wearing, versatile, and good looking bench. 19.00-inch h x 20.00-inch w x 16.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Cadmium and cadmium compounds,
which is known to the State of California to cause cancer, and Cadmium,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.