
Gold Metal and Glass Five Tier Etagere Bookcase
Mfr # 527587
Zoro # G422364244
product price: $441.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Depth
14 in
Height
63 in
Width
30 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
527587
Zoro #
G422364244
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
63 in
Width
30 in
Details
Assembly Required
Full Assembly Needed
Color
Gold
Item
Bookcase
Application Type
No
Description
Super versatile, the gold metal and glass five tier etagere bookcase is an ideal piece for your living room, study, or office. Features 5 shelf tiers for storing books, displaying photographs, plants, or other decorations. This bookcase is perfect for use alone or in multiples in most any living or office space. Carefully crafted to fit in tight spaces, you can turn almost any nook into a stunning display showcase for books, plants decor and more. 63-inch h x 30-inch w x 14-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.